Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180386

MPN #: 6PWQR

Dart® Mediumweight Foam Dinnerware Plates, 6" Dia., White, 125/Pack

Product Description
Need dinnerware that holds up to saucy, substantial portions? Look no further! Serve epic meals on this foam dinnerware. Sturdy design is smooth, cut-resistant and soak-proof thanks to the laminated surface. Chow down with confidence since this dinnerware resists bending or buckling under hefty feasts. Keep hands at a comfortable temperature, this dinnerware is insulated. Whether you're dishing up the best BBQ in town, feeding a crowd from a food truck, or catering an event, this dinnerware will meet your needs and look great doing it.

Features:
  • Classic elegance
  • Strong and sturdy, lightweight foam
  • Reinforcing, gloss-plastic lamination
  • Insulated to accommodate hot and cold foods
  • For use with: Dart CL6P, CL12BW


PRICE
$73.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

Made in the USAYes
MaterialPolystyrene
Package Quantity125
DescriptionMediumweight Foam Dinnerware Plates
ColorWhite
Manufacturers Part Number6PWQR
MicrowavableNo
ShapeRound
BrandDart