Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172150

Global Industrial Cool Shield Insulated Box Liners, 18"L x 12"W x 12"H, Silver, 15/Pack

Product Description
Use these leak resistant liners to create your own insulated shipping container!

Features:
  • One-piece gusseted liners set up quickly and easily
  • Made with FDA compliant materials for incidental contact with food
  • Use with Cold Packs to ensure product quality, taste, texture and color
  • Material: Aluminum Foil Exterior, 3/16" Bubble Lining


PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3 units - 5 units
209.95Save $10.00 (5%)
Buy 6+ units
199.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Depth12 in
Height12 in
Thickness3/16 in

Product Details

TypeInsulated Box Liners
Use With Box18 x 12 x 12
ColorSilver
RecyclableNo
MaterialAluminum Foil Outer/Bubble Lining
Package Quantity15
Manufacturers Part NumberB3172150
BrandGlobal Industrial