Dart® Insulated Foam Hinged Lid Container, 9"L x 9-3/8"W x 3-1/8"H, Black, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Worry less about lids popping open and creating annoying messes with the secure lid closure feature. Ensure foods maintain their ideal serving temperature thanks to the insulated foam, perfect for hot or colds applications. Allows guests to enjoy an easy convenient dining experience on the go, the removable lid reduces clutter and makes for easy sharing. Perfect for any restaurant, deli or caterer.
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9-3/8 in |
| Height | 3-1/8 in |
| Dimensions | 9"L x 9-3/8"W x 3-1/8"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Black |
| Made in the USA | Yes |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | 90HTPFB1R |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Dart |