- Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molded EPS foam container and a tight fitting lid
- Shippers are light-weight and can be reused
- Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
- Foam Container Dimensions: 6" x 5" x 4-1/2"
- Shipping Carton Dimensions: 9-1/4" x 8-3/8" x 8-1/8"
- Wall thickness is 1-1/4"
- Insulated to maintain the integrity of your product!
Global Industrial
Model # :WBB1878680
Global Industrial Foam Insulated Shipping Kits, 6"L x 5"W x 4-1/2"H, White, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Maintains the insulation and integrity of your products that present temperature constraints.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7-1/2 in |
| Height | 7 in |
| Inside Length | 6 in |
| Inside Width | 5 in |
| Inside Height | 4-1/2 in |
| Weight | 9 lbs |
| Thickness | 1-1/2 in |
Product Details
| Type | Insulated Shipping Kits |
| Color | White |
| Recyclable | No |
| Material | Corrugated Cardboard/Foam |
| Package Quantity | 8 |
| Manufacturers Part Number | B1878680 |
| Brand | Global Industrial |