Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688890

MPN #: K-70-A

Kukko Int Bearing Set 3/8" To 1-3/16"(10-30mm) Dia, Bearings On A Shaft & In A Casing

Product Description
To remove grooved ball bearings without causing damage and without having to dismantle the shaft.
  • Puller is self-tensioning and easy to handle.
  • Simple, self-explanatory use with a small number of individual components.
  • Simple mounting of the pulling jaws with 90° rotation in the cross-beam.
  • Secure, form-fitting connection of the pulling jaws with the cross-beam.
  • Only two pulling jaw types required.
  • Machined, lateral jaw surfaces ensure optimal jaw alignment with the cross-beam.
  • Magnets under the cross-beam ensure simple mounting of the support rings on the ball bearing.
  • Spindle head band prevents the wrench from slipping off.
  • Non-contact removal possible - in combination with a slide hammer.
With this puller, grooved ball bearings that are simultaneously located on a shaft and in a casing can be quickly and easily removed. Puller is self-tensioning and easy to handle. Pulling jaws specifically developed for precise mounting in bearing tracks for optimal support and better extension force. Pulling jaws made of two parts. Dowel pin is hammered into the upper end of the jaw. The proven KUKKO claw in a newly developed, modern jaw design. The two pulling jaw versions are color-coded for easier distinction. The pulling jaws are tempered for a long service life. The special cross-beam design ensures secure retention of the the part to be removed by the pulling jaws thanks to the spread adjuster. Mechanical pressure spindle. Rounded spindle head is used with the slide hammer as a spindle top. Milled thread treated with special coating. Instructions and conversion table in the cover. Secure storage in special foam.
  • Diameter Of Support Ring 3/4 - 1 1/2 "
  • Outer Diameter Of Ball Bearing (Metric) 26 - 52mm
  • Hexagon Drive (Male) 13
  • Counter-Pressure Pad For Extraction Of Ball Bearing 10 - 42mm
  • K-70 Jaw Length (Metric) 70mm
  • Diameter Of Support Ring (Metric) 19 - 38mm
  • Ball Bearing ISO 6000-6006, 6200-6205, 6300-6304
  • Counter-Pressure Pad For Extraction Of Ball Bearing 3
  • Hexagon Drive (Male) (Metric) 13
  • Inner Diameter Of Ball Bearing (Metric) 10 - 30mm
  • Counter-Pressure Pad For Extraction Of Ball Bearing 3/8 - 1 5/8 "
  • K-70 Jaw Length 2 3/4 "
PRICE
$1,279.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Spread3/8" - 1-3/16" (10-30mm) in
Inner Diameter3/8 - 1 3/16 in
Reach2-3/4" (70mm) in
Diameter1-1/32 to 2-1/16 in

Product Details

TypeInt Bearing Set
Includes7 Rings
Number of Jaws3
DescriptionSeries K-70 Pullpo" Ball Bearing Puller Set
Manufacturers Part NumberK-70-A
BrandKukko