Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688887

MPN #: K-16

Kukko Int, Cylinder Liner Puller Set Wth Counterstay, 2-3/8"(60mm) To 6-1/8"(155mm)

Product Description
Set for extracting cylinder liners.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
  • Complete easy-to-manage package.
  • KUKKO-L-Boxx-System compatible with systems by all common manufacturers.
Three expansion elements guarantee optimal adaptation of the internal extractor to the respective application. The counter support nuts friction resistance is reduced to a minimum as a result of the built-in pressure bearing (size 2 to 5). With their support struts, the counter supports are particularly suited for large cylinder liners and ball bearings, etc. and ensure that the assembly remains stable during the extraction process. Mechanical pressure screw. Milled thread treated with special coating. Instructions on the cover. Secure storage in special foam. Personal KUKKO-Chip-Code. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Distance Of Side Screw (Metric) 85 - 250mm
  • Depth Of Side Screw 4 7/8 - 9 7/8 "
  • Depth Of Side Screw (Metric) 125 - 250mm
  • Inner Diameter Of Ball Bearing (Metric) 60 - 155mm
  • Distance Of Side Screw 3 3/8 - 9 7/8 "
  • Maximum Load (Metric) 7t
PRICE
$1,639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight260 lbs
Spread2-3/8" - 6-1/8" (60 - 155mm) in
Reach9-13/16" (250mm) in
Diameter2-3/8 - 6 1/8 in

Product Details

TypeCylinder Liner Puller
Capacity7.5
Number of Jaws3
DescriptionSeries K-16 Cylinder Liner Puller Set
Manufacturers Part NumberK-16
BrandKukko