Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688825

MPN #: K-22-B

Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8"(28mm) To 2-3/4"(70mm)

Product Description
For extracting inner bearings, bearing outer rings and bushings.
  • Practical package for universal use.
  • Thanks to the Kukko modular system, the counterstay and the sliding hammer can be combined and subsequently completed with segmented internal extractors, needle bearing extractors, threaded inserts, etc.
  • The arms on the counter supports are easy-to-adjust thanks to an internal spring mechanism. (size 1 to 3), For better guidance during the removal process using the slide hammer, the G-22 handle is included in the set.
  • Complete easy-to-manage package.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Use of the internal extractor in combination with slide hammers or counter stays. The 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Instructions on the cover. Secure storage in special foam. Personal KUKKO-Chip-Code.
  • Inner Diameter Of Ball Bearing (Metric) 28 - 70mm
  • Threaded Adapters (Ig + Ag) AG: 15-16G - IG: M10
  • Mass Of Impact (Metric) 0, 9kg
  • Threaded Adapters (Ig + Ag) (Metric) AG: 15-16G - IG: M10
  • Slide Hammer Rod Connection Thread M12
  • Overall Length Of Slide Hammer (Metric) 290mm
  • Slide Hammer Rod Connection Thread (Metric) M12
  • Internal Thread (Metric) M12 - 15-16G
PRICE
$1,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Weight25 lbs
Spread1-1/8" - 2-3/4" (28-70mm) in
Inner Diameter1 1/8 - 2 3/4 in
Reach5-1/8" - 7-1/16" (130 - 180mm) in
ThreadM12 - 15-16G in

Product Details

TypeSet With Counterstay And Slide Hammer
Number of Jaws2
DescriptionSeries K-22 Ball Bearing Extracting Set With Counterstay And Slide Hammer
Manufacturers Part NumberK-22-B
BrandKukko