Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688868

MPN #: 129-3

Kukko Adjustable Ball Joint Extractor Lever Type, 1-1/4"(31mm) Opening And 2-3/4"(70mm) Reach

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods.
  • Better haptics through modern and ergonomic design.
  • Self-alignment of the opposite legs by concave pressure spindle rails.
  • Thanks to the pressure spindle adapters (screw adapter), an upgrade is possible at any time with the hydraulic spindle 800 to the hydraulic socket joint ejector element.
  • Continuously adjustable clamping widths.
  • Little force required for a strong pulling performance.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Simple adjustment of clamping depths thanks to spring mechanism. Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Opening Range 70mm
  • For Ball-Joint Sizes 40mm
  • Mouth Height Min. 3 - 22mm
  • Maximum Torque 85Nm
  • Application Medium-SizedTrucks., BussesandConstructionVehicles
  • Fork Opening 31mm
  • Mouth Height Min. 1/8 - 7/8 "
  • For Ball-Joint Sizes 35mm
PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Jaw Max Reach (A)2-3/4" (70mm)
Fork Opening1-1/4 in
Max Jaw Spread1-1/4" (31mm)
Max Torque62.6 lb-in
Opening Size2-3/4 in

Product Details

TypeBall Joint Extractor with Lever Translation
Capacity11
Number of Jaws2
DescriptionSeries 129-3/-4 Adjustable Ball Joint Extractors Lever Type
Manufacturers Part Number129-3
BrandKukko