Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688916

MPN #: 45-2

Kukko 3-Jaw Self Centering Puller, 6.5 Ton Capacity 3/4" To 4-3/4" Open, 4-3/4" Reach

Product Description
For removing bearings, gears, discs, etc.
  • Spindle head band prevents the wrench from slipping off.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Standard pulling hook. Automatic self-centering pulling hooks. The three-arm design ensures that the load is distributed evenly and that the part to be removed is held securely. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip). Mechanical pressure screw. Milled thread treated with special coating. The pulling hooks sliding parts must always sit stably and fully on the cross-beam. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The pulling hooks support surfaces must always be straight and sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Space Below 3/8 "
  • Hexagon Drive (Male) (Metric) 17mm
  • Depth (Metric) 120mm
  • Maximum Load (Metric) 6t
  • Space Below (Metric) 10mm
  • Space Next To It (Metric) 30mm
  • Spread (Metric) 18 - 120mm
  • Space Next To It 1 3/16 "
  • Maximum Torque (Metric) 120Nm
PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth4-3/4 in
Weight4 lbs
Spread4-3/4" (120mm) in
Max Torque88.5 lb-in
Reach4-3/4" (120mm) in

Product Details

Type3-Jaw Self Centering Puller
Capacity6.5
Number of Jaws3
DescriptionSeries 45 Universal 3-Jaw Puller With Self-Centering Jaws
Manufacturers Part Number45-2
BrandKukko