Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168773

MPN #: 31R907-0007-G1

Briggs & Stratton® Intek Series™ Gas Engine, Vertical Shaft, 17-1/2 HP

Product Description
This genuine 500cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 17-1/2 horsepower, this engine features a premium pleated paper air filtration system, electric starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust. This engine includes an installed muffler, and a 9 amp charging system.

Features:
  • Intek Series™ Riding Mower Engine; More durable. More efficient. More powerful. Mows the lawn and lasts long
  • Tool-less Air Cleaner Cover; Easy access for filter changes
  • Overhead Valve (OHV) Engine Design; OHV engines run cooler and cleaner for better fuel economy and longer engine life
  • Dura-Bore cast iron cylinder sleeve for extended life
  • Maintenance-free Magnetron® electronic ignition for quick, dependable starts
  • Mechanical Governor


PRICE
$859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight75 lbs
Shaft Size1" x 3-5/32" in

Product Details

Horsepower17-1/2
Shaft TypeVertical
ColorBlack
Max HP/RPM17-1/2/3300
Cycles4
Air Cleaner TypeTool-less Air Cleaner
Start TypeElectric
Governor SystemMechanical
Oil Capacity49 oz
MaterialCast Iron
Displacement500cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle OHV
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer/1 Year Commercial