Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Briggs & Stratton

Model # :WBB3168786

MPN #: 44T977-0009-G1

Briggs & Stratton® Commercial Turf Series™ Gas Engine, Vertical Shaft, 1" x 3-5/32", 25 HP

Product Description
This 724cc Briggs & Stratton Commercial Turf Series Engine is compact and lightweight. This engine features a 5-stage integrated cyclonic air cleaner, delivering superior performance and durability. Utilizing Over Head Valve (OHV) technology in combination with a V-Twin design cylinder this engine delivers true commercial power in a well balanced engine design.

Features:
  • Cast Iron Sleeve Adds integrity and durability that withstand wear and abuse while providing improved oil control
  • Integrated Cyclonic Air Cleaner Provides advanced protection against airborne debris entering the engine
  • Mechanical Governor Controls the engine speed to deliver more usable power under heavy usage
  • Full Pressure Lubrication with Oil Filter Is similar to an automotive engine that continuously delivers oil under pressure to critical engine components for maximum lubrication and long engine life
  • Magnetron® Electronic Ignition System Ensures maintenance-free, easy starting
  • Optional Electronic Fuel Management System provides significantly improved starting for ride-on mowers


PRICE
$1,275.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight84 lbs
Shaft Size1" x 3-5/32" in

Product Details

Horsepower25
Shaft TypeVertical
ColorBlack
Air Cleaner TypeCyclonic Air Cleaner
Start TypeElectric
Governor SystemMechanical
MaterialCast Iron
Displacement724cc in³
Number of Cylinders2
Engine TypeOHV
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton