Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192527

MPN #: 104M02-0254-F1

Briggs & Stratton® Exi Series™ Vertical Shaft Engine, Single Cylinder, 163cc, 5 HP

Product Description
This genuine 163cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. Just Check and Add™ Technology makes maintenance easy with no oil changes needed ever. Simply check your oil levels and add as you go. Buyer protection package provides a 2 year limited consumer engine warranty.

Features:
  • ReadyStart® starting system with no prime, no choke, no worries, just pull for power
  • Mow N' Stow® technology allows a lawn mower to be stored upright without any fuel or oil leaks
  • Dual sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement163 in³
ColorBlack
Number of Cylinders1
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA