Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB3128705

MPN #: 107666

ProTeam® Intercept Micro Filter Bag, Fits ProTeam GoFit 3 Backpack Vacuum, Open Collar, 10PK

Product Description
To safeguard the Indoor Air Quality of your facilities and to optimize the performance of your vacuum cleaner, change filters once they are half full. The open-collared design makes emptying and reusing this Paper filter easy and the dual-layered construction of prevents captured particulates from escaping the vacuum and disrupting the air quality within your workplace. Fits GoFit 3 backpack vacuums, is a open collar and comes in a pack of 10.

Features:
  • ProLevel Filtration - ProTeam's® ProLevel Filtration system provides advanced protection against there introduction of pollutants back into an environment
  • Larger Capacity - ProTeam's® Intercept Micro Filters have 21% more filtration area than non-pleated filters
  • Longer Filter Life - Fully laminated inner liner eliminates shredding
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odours and prevent the growth of mold and bacteria
  • Reusable - Open collar design makes emptying and reusing the filter simple and easy
  • Performance - Change filters once they are half full for optimal vacuum suction
  • Keep your vacuum in good working order by using genuine ProTeam® replacement parts
  • Includes 10 pack of filters with open collar
  • Fits: GoFit 3
  • Partners in an educational campaign about Indoor Air Quality issues. The American Lung Association does not endorse products


PRICE
$68.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Depth2-1/2 in
Height11-1/2 in
Weight0.7 lbs

Product Details

TypeBag
ColorGreen
For Use WithProTeam
Capacity3
FiltrationHEPA
MaterialPaper
DescriptionFilters
Manufacturers Part Number107666
BrandProTeam