- Nilfisk/Advance All Cleaner XP
- Viper Fang 20 & 20T
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Clarke Focus II Compact L17, S20, L20, L20 Cyl, BOOST L20
- Pacific Steamex S-20, S-24XM
- Pacific Steamex S-24, S-28, S-32
Replacement Solution Filter - Hosebarb Low Profile In-Line Strainer For Nilfisk/Advance 1050
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
Product Details
| Style | Bag/Filter |
| Package Quantity | 1 |
| Manufacturers Part Number | GSFLTR003 |
| For Use With | Nilfisk, Pacific |
| Part Type | Solution Filter |
| Brand | Gofer Parts |