Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB3791580

MPN #: 107374

ProTeam® Intercept Micro Filter Bags For 6 qt. Backpack Vacuums, Closed Collar, 10/Pack

Product Description
Don't be fooled by other generic paper vacuum filter bags. Maximize your cleaning efficiency by using only genuine ProTeam® filters. To safeguard the Indoor Air Quality of your facilities and to optimize the performance of your vacuum cleaner, change filters once they are half full. These filters are closed collared and non-reusable, ensuring dust and particles stay inside the bag. To be used with ProTeam® triangular 6 quart commercial backpack vacuums.

Features:
  • Four Level Filtration - ProTeam®'s Four Level Filtration system provides advanced protection against there introduction of pollutants back into an environment
  • Larger Capacity - ProTeam®'s intercept micro filters have 21% more filtration area than non-pleated filters
  • Longer Filter Life - Fully laminated inner liner eliminates shredding
  • Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality
  • Fits: GoFree Flex Pro II, GoFit 6, GoFit 6 PLUS, GoFit 6 PH, GoFit 6 HEPA, Super Coach Pro 6


PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth2 in
Height11 in

Product Details

StyleBag/Filter
TypeMicro Filter Bags
MaterialPaper
Package Quantity10
Manufacturers Part Number107374
For Use WithProTeam GoFree Flex Pro II, GoFit 6, GoFit 6 PLUS, GoFit 6 PH, GoFit 6 HEPA
BrandProTeam