Tornado 10 Qt. Bag for Pac Vac PV10
Write a Review
|
Questions & Answers (0)
Product Description
Tornado 10 Qt. Bag for Pac Vac PV10 Replacement vacuum bags. Green Klean® Replacement vacuum bags use the highest quality Micro-Plus filter media. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life, at considerable savings. Each bag is printed to easily identify the vacuum it fits. 100 per case.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 7 in |
| Weight | 15 lbs |
Product Details
| Type | Backpack Vacuums |
| Material | 2 Ply Paper/Micro Plus Filter |
| Package Quantity | 100 |
| Description | Vacuum Cleaner bags |
| Manufacturers Part Number | GK-1000BP |
| For Use With | Powrflite Pf1000Bp |
| Part Type | OEM |
| Brand | Powr-Flite |