Tennant Paper Vacuum Bag - V-BP-6 BackPack
Write a Review
|
Questions & Answers (0)
Product Description
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Tennant Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Tennant V-BP-6 BackPack. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 17 in |
| Height | 11 in |
Product Details
| Style | Janitized |
| Type | Backpack Vacuums |
| Material | 2 Ply Paper/Meltblown Micro Filter |
| Package Quantity | 100 |
| Description | Tennant Replacement Paper Vacuum Bag |
| Manufacturers Part Number | 9007784 |
| For Use With | Tennant V-Bp-6 Backpack |
| Brand | Tennant-Nobles |