Interion by Global Industrial
Model # :WB240345WN
Interion® 60"W Desk - Walnut
|
Questions & Answers (0)
Product Description
INTERION® OFFICE PARTITION FURNITURE
60"W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
60"W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Walnut |
| Description | 60" Desk |
| Frame Material | Steel |
| Manufacturers Part Number | 240345WN |
| Collection | Traditional |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |