Zinsser® Mold Killing Primer, Gallon Can - 276049 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Zinsser Mold Killing Primer is a water based fungicidal protective coating that can be used to paint over all existing mold, mildew, moss, fungi, odor causing bacteria and any other fungal organisms. The Mold Killing Primer contains an EPA registered antimicrobial to prevent the growth of mold, mildew and other fungal organisms on the paint film. The Mold Killing Primer also aides in covering residual microbiological and fungal stains. Paint directly over mold. Kills existing mold, mildew, and odor causing bacteria. Binds chalky siding, masonry, and metal. EPA Registered. Interior / Exterior. Water-based. For stains caused by water leaks, allow Mold Killing Primer to dry then use a Zinsser stain blocking primer.
PRICE
$151.90 Sold in packages of 2 / $75.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 2 |
| Description | Mold Killing Primer |
| Color | White |
| Manufacturers Part Number | 276049 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |