Interlake Mecalux Bulk Storage Rack Beam MS, 96"L For Wire Decking
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux - Bulk Rack Beam MS - Wire Deck
MS-U beams have an upper lip profile that lays flush with the beam. This profile allows outside waterfall wire mesh deck to sit on the beam. Two safety pins are to be ordered seperately for each beam ordered. Safety pins are used to lock the beam into the bulk rack storage upright frame and prevents it from disengaging.
MS-U beams have an upper lip profile that lays flush with the beam. This profile allows outside waterfall wire mesh deck to sit on the beam. Two safety pins are to be ordered seperately for each beam ordered. Safety pins are used to lock the beam into the bulk rack storage upright frame and prevents it from disengaging.
PRICE
$45.95
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 1-3/16 in |
| Height | 2-9/16 in |
| Weight Capacity | 1411 lbs |
Product Details
| Shelf Capacity | 1411 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wire Deck Beam |
| Color | Orange |
| Manufacturers Part Number | T0032728 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |