Interlake Mecalux Bulk Storage Rack Crossbar, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux - Bulk Rack Crossbar
Bulk rack cross bars are manufactured in 16 GA galvanized steel. The shaped of the bulk carck cross bar is manufactured to fit into the beam upon which particle board settles on. These improve the overall load capacity of the particle boards being used.
Bulk rack cross bars are manufactured in 16 GA galvanized steel. The shaped of the bulk carck cross bar is manufactured to fit into the beam upon which particle board settles on. These improve the overall load capacity of the particle boards being used.
PRICE
$7.30
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Crossbar |
| Color | Silver |
| Manufacturers Part Number | T0042532 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |