Global Industrial
Model # :WBB3142677
Global Industrial™ Bolted Pallet Rack Upright Frame 42"D x 144"H
Write a Review
|
Questions & Answers (0)
Product Description
✓14-gauge steel uprights
✓24571 lb. total rated capacity
✓ Teardrop connection style
Pallet rack upright frames are pre-assembled for quick and easy set-up. Teardrop frame design allows for shelf adjustment in 2" increments. Pre-punched foot plates allow for easier floor anchoring. Weight Capacity is upto 24,571 @ 36" beam spacing.
Improve storage in your warehouse, retail store, or manufacturing facility with tear drop pallet rack upright frames. Bolted pallet rack teardrop upright frames come pre-assembled for easy customer set-up while the uprights allow for more flexible configuration and are easy to modify to adapt to new storage requirements.
Each frame is painted blue using a cataphoretic process to prevent corrosion. The side perforations are used for fitting struts and accessories, while the teardrop frame design allows each shelf to be adjusted in 2" increments.
Bolt frame connections are grade 5 and zinc-plated with limited thread bolts to prevent over-tightening. All nuts, with a serrated flange, remain securely fastened with no extra maintenance.
The standard, pre-punched footplates allow for easy anchoring, and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people.
✓24571 lb. total rated capacity
✓ Teardrop connection style
Pallet rack upright frames are pre-assembled for quick and easy set-up. Teardrop frame design allows for shelf adjustment in 2" increments. Pre-punched foot plates allow for easier floor anchoring. Weight Capacity is upto 24,571 @ 36" beam spacing.
Improve storage in your warehouse, retail store, or manufacturing facility with tear drop pallet rack upright frames. Bolted pallet rack teardrop upright frames come pre-assembled for easy customer set-up while the uprights allow for more flexible configuration and are easy to modify to adapt to new storage requirements.
Each frame is painted blue using a cataphoretic process to prevent corrosion. The side perforations are used for fitting struts and accessories, while the teardrop frame design allows each shelf to be adjusted in 2" increments.
Bolt frame connections are grade 5 and zinc-plated with limited thread bolts to prevent over-tightening. All nuts, with a serrated flange, remain securely fastened with no extra maintenance.
The standard, pre-punched footplates allow for easy anchoring, and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people.
CLEARANCE PRICE
$109.95was $179.95
Save $70.00 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 144 in |
| Weight Capacity | 24571 lbs |
| Weight | 77.1 lbs |
| Column Size | 3 in |
Product Details
| Material | Steel |
| Construction Type | Steel |
| Color | Blue |
| Manufacturers Part Number | I2314G14442N |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |