Features:
- Single Wall Corrugated
- Removable lid for quick and easy access
- Bottom snaps together automatically
- Holds legal sized files
- Pre-printed write on panel for content identification
- Constructed from ECT-32 white corrugated
Model # :WBB3172046
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 10 in |
| Inside Length | 24 in |
| Inside Width | 15 in |
| Inside Height | 10 in |
| File Size Format | Legal |
Product Details
| Color | White |
| Percent Recycled Content | 13 - 60 |
| Strength | 200#/ECT-32 |
| Style | Lift-Off |
| Material | Corrugated Cardboard |
| Description | Auto-Lock Bottom File Storage Boxes |
| Package Quantity | 12 |
| Manufacturers Part Number | B3172046 |
| Brand | Global Industrial |