Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688847

MPN #: 21-8

Kukko Internal Bearing Extractor 2 3/16"(56mm) - 2-3/4"(70mm)

Product Description
For extracting inner bearings, bearing outer rings and bushings.
  • KUKKO internal extractors can be combined with counter supports and slide hammers.
  • When combined with the internal extractors, extensions from series 21-V enable deeper bearings to be extracted.
  • Spare parts are available for internal extractor sizes 21-89 and 21-90.
The 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Mechanical pressure screw. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Inner Diameter Of Ball Bearing (Metric) 56 - 70mm
  • Effective Depth (Metric) 85mm
  • Length Of Internal Extractor (Metric) 133mm
  • Ball Bearing ISO 6012, 6212, 6312, 6412, 16012, 61812, 61912, 6013, 6213, 6313, 16013, 61913, 6014, 6214, 6314, 16014
PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Depth3-3/8 in
Weight5 lbs
Spread2-3/16 - 2-3/4 in
Jaw Max Reach (A)7-1/16" (180mm)
Inner Diameter2-1/4 to 2-3/4 in
Max Jaw Spread2-3/16"(56mm) - 2-3/4"(70mm)

Product Details

TypeInternal Bearing Extractor
Number of Jaws2
DescriptionSeries 21 Internal Extractor
Manufacturers Part Number21-8
BrandKukko