Bilco® Non-Drainage Angle Frame K-2, Single Leaf, Aluminum, 30"W x 30"H Door Opening
Write a Review
|
Questions & Answers (0)
Product Description
Bilco® Non-Drainage Angle Frame K-2, Single Leaf, Aluminum, 30"L X 30"W
Generally for interior use or exterior applications where water or liquid infiltration into the access opening is not a concern. Type K floor access doors feature aluminum construction, 150 PSF reinforcing for pedestrian applications, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type KD) sizes Cover reinforced for 150 PSF loading. Torsion rods counterbalance the cover for smooth, easy, one hand operation.
Generally for interior use or exterior applications where water or liquid infiltration into the access opening is not a concern. Type K floor access doors feature aluminum construction, 150 PSF reinforcing for pedestrian applications, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type KD) sizes Cover reinforced for 150 PSF loading. Torsion rods counterbalance the cover for smooth, easy, one hand operation.
PRICE
$1,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 36-3/4 in |
| Door Height | 18 in |
| Door Width | 18 in |
| Overall Frame Width | 38-3/4 in |
| Opening Height | 30 in |
| Opening Width | 30 in |
Product Details
| Type | Commercial |
| Material | Aluminum |
| Description | Single Leaf Non-Drainage Angle Frame |
| Door Type | K |
| Manufacturers Part Number | K-2 |
| Brand | Bilco |