Bilco® Basement Door SZ CGPC4, Flat Areaway, 56-3/4"L X 7-1/2"W, Size C, Powder Coated Brick
Write a Review
|
Questions & Answers (0)
Product Description
Bilco® Basement Door SZ CGPC4, Flat Areaway, 56-3/4"L X 7-1/2"W, Size C, Powder Coated Brick
Bilco Classic Series basement doors are now offered with a factory-applied polyester powder coat finish. The polyester resin provides a durable, weather-resistant coating. Cured at higher temperatures than most wet coatings, the result is a tougher and ch Retains exterior color longer. Durable, attractive, and extremely scratch-resistant.
Bilco Classic Series basement doors are now offered with a factory-applied polyester powder coat finish. The polyester resin provides a durable, weather-resistant coating. Cured at higher temperatures than most wet coatings, the result is a tougher and ch Retains exterior color longer. Durable, attractive, and extremely scratch-resistant.
PRICE
$1,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56-3/4 in |
| Width | 7-1/2 in |
| Height | 22 in |
| Size | C |
| Opening Length | 67 in |
Product Details
| Type | Residential |
| Color | Powder Coated Brick |
| Door Type | SZ |
| Series | Classic |
| Material | 14-Gauge Galvanized Steel |
| Description | Basement Door For Flat Areaways |
| Manufacturers Part Number | SZ CGPC4 |
| Brand | Bilco |