Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792528

MPN #: 30139

Protekt® Sit-to-Stand Solid Patient Stand-Assist Sling, XX Large, 600 lb.. Weight Capacity

Product Description
Proactive offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive products.

Features and Benefits:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection.
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures.
  • All slings are constructed of polyester or nylon fabrics which can be used in wet or dry environments.


PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width62-1/2 in
Weight Capacity600 lbs
SizeXX-Large
Dimensions19''L x 62-1/2''W in

Product Details

TypeStand Assist Sling
ColorBlue
StyleSolid
MaterialPolyester/Nylon
DescriptionSolid Sit-To-Stand Sling
Package Quantity1
Manufacturers Part Number30139
Cradle PointsCompatible with 2, 4, or 6-point cradles
DesignSit-to-Stand Sling
BrandProtekt