Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1845711

MPN #: 074cBLUE

Inventory Control Cone W/ Magnets & Dry Erase Decals, Blue

Product Description
Color code your inventory and shipments easily with this color-coded cone.

Features:
  • Durable and lightweight polypropylene
  • Easy to handle and stock
  • Eliminates loading errors
  • Provides pallet identification
  • 3-sided shape for high visibility from all angles
  • Process control
  • Control of non-conforming products
  • Inspection and testing coordination
  • Shielded magnets secure cones to select surfaces
  • Includes magnets and dry erase decals



PRICE
$13.25

Min. purchase quantity is 5
5
5
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 5 units - 9 units
13.25
Buy 10 units - 49 units
12.75Save $0.50 (4%)
Buy 50+ units
12.25Save $1.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height5 in
Weight0.9 lbs
Size10" Dia. x 5"H
Eyelet Size2-1/4 in
Panel Height5 in
Diameter10 in
Panel Width6 in

Product Details

TypeCone With Magnets & Dry Erase Decals
ColorBlue
IncludesDry Erase Decals, Magnets
MaterialPolypropylene
DescriptionInventory Control Cone