Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172988

MPN #: K4868-1

Lincoln Electric® Invertec® V276 Tweco Stick & TIG Welder, 20-275A, 50/60Hz, 415/460/575V

Product Description
The Invertec® V276 stick and TIG power source is ideal for outdoor construction applications. This small package delivers outstanding performance on a wide range of electrode types and sizes. Plus it is built rugged enough to handle the toughest construction sites.

The Invertec® V276 is a weather-resistant stick and TIG welder ideal for outdoor construction applications.

Features:
  • Outstanding AWS E6010 and E7018 performance - using up to 7/32 in. (5.5 mm) diameter electrode that enables both whip and drag techniques
  • Touch Start TIG® - allows the welding arc to be established without high frequency starting
  • Air carbon arc cutting and gouging - with up to 3/16 in. (4.8 mm) diameter carbon electrode.
  • Selectable Hot Start Turn it on for an extra boost of output to help you fire off and prevent sticking to the work piece.
  • Includes: (1) Invertec® V276 Power Source, (1) Input Power Cable 10 ft
  • Rated Output: 275A/31V/35%, 250A/30V/60%, 200A/28V/100%


PRICE
$5,569.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/4
Width9 in
Height13-5/8 in
Weight54 lbs
Torch Length25'

Product Details

TypeStick & TIG Welder
ColorRed
Amperage20-275 A
Hertz50/60 Hz
PolarityDC
ProcessStick, TIG, Gouging
Voltage208/230/380/415/460/575 V
Phase1/3
DescriptionStick & TIG Welder
Manufacturers Part NumberK4868-1
Output20-275A BTU
BrandLincoln Electric

Warranty

Warranty3 yr