Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131519

MPN #: OX.2053-PL

Euromex Inverted Trinocular Microscope w/ Mechanical Stage PL 10/20/40x

Product Description
Inverted Trinocular Microscope with mechanical stage PL 10/20/40x, 5 W NeoLED™ and with transportation box. The inverted Oxion Inverso biological microscopes of Euromex are available for bright field, phase contrast and fluorescence applications. Specific objectives compensate the 1.2 mm thick bottoms of the petri dishes or culture dishes.
The Oxion Inverso inverted microscopes (Life Science) are useful for observation of living organisms and tissues cultures in cell culture dishes and flasks.
Features:
  • Life Science applications
  • Observation of tissue cultures, living cells
  • Brightfield observation
  • Long working distance IOS plan achromatic objectives
  • Revolving quintuple nosepiece
  • Mechanical stage
  • 5 W LED transmitted illumination
  • Aluminium box for transport
  • 100 W mercury vapor lamp for fluorescence
  • 10 years warranty


PRICE
$4,999.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTrinocular Microscope
Package Quantity1
DescriptionTrinocular Microscope
ColorMulti Color
Manufacturers Part NumberOX.2053-PL
Magnification100 -400x
BrandEuromex

Warranty

Warranty10 (Microscope), 2 (Electrical Parts) yr