Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131552

MPN #: BS.1152-Pli

Euromex BScope Binocular Microscope w/ Plan PLi 4/10/S40/S100x

Product Description
BScope Binocular Microscope, HWF 10x/20 mm eyepieces and quintuple nosepiece with plan PLi 4/10/S40/S100x oil infinity corrected IOS objectives, 131 x 152/197 mm stage with integrated mechanical 75 x 36 mm rackless X-Y stage. 3 W NeoLED™ Kohler illumination and integrated power supply. The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small and mid-sized laboratories and for veterinary applications. Apart from excellent ergonomical design, these robust and attractively priced microscopes are available in several configurations with HWF 10x/20 mm eyepieces and objectives for bright field, phase contrast and dark field
The design of the bScope is both ergonomic and evolutive. Height adjustable eyepieces and low stage controls minimize fatigue during long working sessions and therefore providing more comfort for microscopists. Phase contrast and cardioid mirror dark field models are available. The robust and compact size of the bScope with its Cable Storage System allows more working space, safer operation and easy storage.
Features:
  • High definition 1080P color camera
  • Medical device class I – EU MDR 2017-745
  • APL (Anti-bacterial Protection Layer)
  • Microscopes for research and laboratories
  • Binocular model
  • HWF 10x/20 mm eyepieces
  • Reversed ball-beared quintuple nosepiece with slot for polarization filter
  • E-plan IOS objectives
  • Rackless integrated X-Y mechanical stage
  • 3 W NeoLED™ adjustable illumination system
  • Integrated carrying grip
  • Cable Storage System
  • 10 Years warranty


PRICE
$1,415.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAA Rechargeable
TypeBinocular Microscope
Number of Batteries2
MaterialMetal
Package Quantity1
DescriptionBinocular Microscope
ColorWhite
Manufacturers Part NumberBS.1152-Pli
Magnification40 - 1000x
BrandEuromex

Warranty

Warranty10 (Microscope), 2 (Electrical Parts) yr