Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909562

MPN #: IDVSNM3584T-5

Baldor-Reliance V*S Master Inverter Drive, IDVSNM3584T-5, 1.5 HP, 575 V, 3 PH, 1800 RPM, TENV, 145TC

Product Description
Features
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Meets NEMA MG 1, Part 31
  • Continuous constant torque to zero speed
Application(s)
  • Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.


PRICE
$2,159.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C14.65 in

Product Details

Max RPM1800 rpm
RPM1800 rpm
TypeV*S Master Inverter Drive
Horsepower1-1/2 HP
Frame145TC
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency86.5
Phase3
Full Load Amps1.7 FLA
Manufacturers Part NumberIDVSNM3584T-5
EnclosureTENV
RPM Range1701-1800 rpm
BrandBaldor-Reliance

Compliance & Certifications

NEMA Frame145TC