Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910432

MPN #: IDDRPM281504

Baldor-Reliance Inverter/Vector Motor, IDDRPM281504, 3PH, 150HP, 1755/2000RPM, 460V, DPG-FV, RL2882

Product Description
Inverter/Vector motors are equipped with a superior insulation system designed to comply with NEMA MG-1 part 31 for inverter power. The motors available from stock range from 1/3 Hp to 1000 Hp. Designed for a variety of industrial applications where full torque is needed from base speed down to zero speed. Applications include conveyors, pumps, fans, metal processing, compressors, test stands, material handling, packaging equipment, printing presses, and others requiring exact speeds and positioning.

Features
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing


PRICE
$28,715.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C31.14 in

Product Details

Max RPM1755/2000 rpm
RPM1750 rpm
TypeInverter/Vector Motor
Insulation ClassH
Horsepower150 HP
FrameRL2882
Max Motor Volts460 V
Motor RPM 60 Hertz1750 rpm
Max Motor Horsepower150 HP
Enclosure TypeOpen/Drip Proof
Voltage460 V
Phase3
EnclosureDPG-FV
Service Factor1
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C