Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910397

MPN #: IDBRPM281254

Baldor-Reliance Inverter/Vector Motor, IDBRPM281254, 3PH, 125HP, 1780/3555RPM, 460V, TEBC, FL2898

Product Description
Inverter/Vector motors are equipped with a superior insulation system designed to comply with NEMA MG-1 part 31 for inverter power. The motors available from stock range from 1/3 Hp to 1000 Hp. Designed for a variety of industrial applications where full torque is needed from base speed down to zero speed. Applications include conveyors, pumps, fans, metal processing, compressors, test stands, material handling, packaging equipment, printing presses, and others requiring exact speeds and positioning.

Features
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.


PRICE
$22,645.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1780 rpm
TypeInverter/Vector Motor
Insulation ClassH
Horsepower125 HP
FrameFL2898
Hertz60 Hz
Max Motor Volts460 V
Motor RPM 60 Hertz1780 rpm
Max Motor Horsepower125 HP
Enclosure TypeTotally Enclosed
Voltage460 V
Phase3
EnclosureTEBC
Service Factor1
RPM Range1701-1800 rpm
Max Motor RPM1780/3555 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification NumberIDBRPM281254