Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390463

MPN #: IDM3774T-5

Baldor-Reliance Motor IDM3774T-5, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEBC, F

Product Description
Baldor-Reliance Motor, 10HP,1760RPM,3PH,60HZ,215TC,0748M,TEBC,F

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$5,469.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight196 lbs
Opposite End Bearing Size6206

Product Details

Blower Amps2.6 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Blower Volts115 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia1.18
Max RPM4000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency92.4
Full Load Amps9.8 A
Slip Hertz1.3 Hz
Magnetizing Current4.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm
Blower Phase1