Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910425

MPN #: ZDVSM4110T

Baldor-Reliance Inverter/Vector Motor, ZDVSM4110T, 3PH, 40HP, 1775RPM, 230/460V, TEFC, 324T

Product Description
Inverter/Vector motors are equipped with a superior insulation system designed to comply with NEMA MG-1 part 31 for inverter power. The motors available from stock range from 1/3 Hp to 1000 Hp. Designed for a variety of industrial applications where full torque is needed from base speed down to zero speed. Applications include conveyors, pumps, fans, metal processing, compressors, test stands, material handling, packaging equipment, printing presses, and others requiring exact speeds and positioning.

Features
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Application(s)
  • Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.


PRICE
$11,875.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6311
Drive End Bearing Size6312

Product Details

Max Motor Volts230/460 V
Motor RPM 60 Hertz1775 rpm
Phase3
EnclosureTEFC
Service Factor1
BrandBaldor-Reliance
Rotor-Inertia8.53
Max RPM2700 rpm
RPM1775 rpm
TypeInverter/Vector Motor
Insulation ClassF
Horsepower40 HP
Frame324T
Hertz60 Hz
Design CodeA
Max Motor Horsepower40TE HP
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.1
Full Load Amps100/50 A
Slip Hertz0.83 Hz
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A