Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392038

MPN #: ZDM4115T

Baldor-Reliance Motor ZDM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1262M, TEBC, F1

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,1262M,TEBC,F1

Features:
  • Full torque at zero speed
  • 1000:1 constant torque range
  • Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC)
  • 1/3 thru 500 horsepower
  • Cast Iron construction
  • C-Face with base 143TC thru 449TC
  • Base mount only in frames 5007L-5009L
  • Class H Insulated
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.

PRICE
$16,289.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight679 lbs
Opposite End Bearing Size6311

Product Details

Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6312
BrandBaldor-Reliance
Rotor-Inertia8.26
Max RPM3900 rpm
RPM1775 rpm
Insulation ClassH
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.5
Full Load Amps114/57 A
Slip Hertz0.87 Hz
Magnetizing Current38.2/19.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm