Secret® Invisible Solid Anti-Perspirant & Deodorant, 0.5 oz, 24 Sticks/Case
Write a Review
|
Questions & Answers (0)
Product Description
Keep your secrets with a strong, solid deodorant that provides invisible protection, gliding on clear. pH balanced deodorant. Works with the body's natural chemistry for thorough, comfortable protection against wetness and odor. Strong enough for a Woman.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Size | 0.5 oz. Stick |
Product Details
| Scent | Powder Fresh |
| Size Type | 1/2 oz. Stick |
| Packing Type | Deodorant Stick |
| Package Quantity | 24 |
| Chemical Compound | Aluminum Zirconium Trichlorohydrex Gly |
| Description | Invisible Solid Anti-Perspirant & Deodorant |
| Color | Invisible |
| Manufacturers Part Number | 31384 |
| Brand | Secret |