Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :T9FB3177426

MPN #: 771200

Betco® Best Bet™ Liquid Creme Cleanser, Mint Scent, 32 oz. Bottle, 12/Case

Product Description
This liquid Creme cleanser quickly removes embedded rust, soap scum, stains, grease, oxidation, hard water minerals and filth from a variety of surfaces. This product contains jeweler grade abrasive that won't scratch surfaces like scouring powders. This white, stable emulsion contains bleaching compounds, detergents and wetting agents.

Features:
  • Thick clinging formula for vertical surfaces
  • Penetrates, scours, brightens and polishes without heavy agitation
  • Free rinsing
  • Fresh mint fragrance
  • Appearance: Thick liquid
  • Detergency: Excellent
  • Freeze/thaw stability: Yes
  • pH: 2.0
  • Warranty: 2 years
  • Specific gravity: 1.3
  • Toxicity: None
  • Viscosity: 25,000 centipoise
Directions for Use:
For cleaning bathtubs, chrome, stainless steel, porcelain, sinks, tile, Fiberglas® enamel and a variety of other water washable surfaces. To clean and deodorize hard surfaces, apply to soiled surface with damp sponge or cloth. Loosen soil with agitation. Rinse with water. Polish with soft, dry cloth. Rub with grain on metals.

PRICE
$59.95

1
1
Expected on or around 09/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

ColorWhite
For Use WithGeneral Purpose
Capacity32 oz
ScentMint
Applicable MaterialsHard Surfaces
Size Type32 oz. Bottle
Helps RemoveGrease, Rust, Soap Scum, Stains
Package Quantity12 Bottles
DescriptionLiquid Abrasive Creme Cleanser
Manufacturers Part Number771200
Dilution RatioRTU
BrandBetco