Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136051

MPN #: BL2022

Ingersoll Rand® Lithium-Ion Battery, 20V, 5 Ah Extended Capacity

Product Description
The BL2022 IQV® 20 Series High Capacity x5.0 Battery delivers unmatched performance with 68% longer run time and the same size and weight as its predecessor. Fully compatible with all existing IQV® 20 tools and chargers and equipped with the same intelligent Battery Management System (BMS) we make sure you get more out of every volt.

Features:
  • Performance
    The BL2022 High Capacity 20V 5.0Ah battery delivers 68% longer run time than its predecessor. And at the same size and weight as the previous model you can get more work done on a single charge
  • Durability
    The intelligent Battery Management System (BMS) allows the battery to communicate with the tool and charger to offer triple battery protection prevent over loading over charging and over discharging for longer tool and battery life
  • Versatility
    The BL2022 5.0Ah battery is compatible with all IQV20 series power tools allowing you to swap batteries and tools to get the job done right every time
    Charging time BL2022 = 90 min
  • Battery Fuel Gauge - 4 light positions
  • Quick charging feature in one hour or less


PRICE
$249.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width8 in
Height4 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Voltage20 V
ColorBlack
Manufacturers Part NumberBL2022
Amperage5 A
For Use WithIngersoll Rand 20V Cordless Tools
BrandIngersoll Rand