Ironcat 30" Irontex® Flame Retardant Cotton Jacket, Green, 2XL, All Cotton
Write a Review
|
Questions & Answers (0)
Product Description
IRONTEX® flame retardant 9 oz green 100% cotton fabric protects from light spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Adjustable snap at wrist for custom fit. ASTM D6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.
PRICE
$53.95
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 2 lbs |
| Size | 2XL |
Product Details
| Type | Welding Jacket |
| Color | Green |
| Closure Type | Snaps & Rivets |
| Material | 100 Percent Flame Resistant Cotton |
| Front Closure | Snaps & Rivets |
| Gender | Men's |
| Description | Irontex® Flame Retardant Cotton Jacket |
| Manufacturers Part Number | 7050/2XL |
| Brand | West Chester |
Compliance & Certifications
| Certifications | ASTM D6413 |