Ideal Warehouse Rubber Wheel Chock 60-7258 9-1/4"L x 6-1/2"W x 7"H
|
Questions & Answers (0)
Product Description
Prevent Catastrophic Accidents!
Avoid trailer creep and premature departure with this wheel chock. Chock is constructed of one-piece 80 durometer rubber with built-in traction grippers to create maximum friction between the tire and the parking surface. Chock features an eyebolt to help prevent theft. Recommended for cars, trailers, trucks, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles. Also great for RV's, boat trailers and other recreational vehicles.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Avoid trailer creep and premature departure with this wheel chock. Chock is constructed of one-piece 80 durometer rubber with built-in traction grippers to create maximum friction between the tire and the parking surface. Chock features an eyebolt to help prevent theft. Recommended for cars, trailers, trucks, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles. Also great for RV's, boat trailers and other recreational vehicles.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
PRICE
$29.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 6-1/2 in |
| Height | 7 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 60-7258 |
| Brand | Ideal Warehouse Innovations, Inc. |