Vestil Molded Rubber Wheel Chock with Eye Bolt & Double Jam Nut, 8"L x 9-1/2"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
The rubber Wheel Chock with eye bolt and double jam nit is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. This particular model is constructed of a mix of virgin and recycle, no reinforcement cords.
PRICE
$25.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 9-1/2 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RWC-8-DJN |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |