Ideal Warehouse Steel Faced Dock Bumper, Rectangular 16Wx12H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse STEEL-FACED LOADING DOCK BUMPER
The Strongest Form of Loading Bay Impact Protection!
Premium loading dock bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (air-ride trailers, yard jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12" above dock depending upon highest impact area. 5 Year Limited Warranty.
The Strongest Form of Loading Bay Impact Protection!
Premium loading dock bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (air-ride trailers, yard jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12" above dock depending upon highest impact area. 5 Year Limited Warranty.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 12 in |
| Weight | 48 lbs |
| Projection | 4 in |
| Face Width | 10 in |
| Bolt Spacing | 14"W, 7"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Steel Faced Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 7 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 14 in |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-1000 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 5 yr |