Ironwood Mfg. FS Series - 100 Open Folio Music Storage Cabinet - Oiled Cherry
Write a Review
|
Questions & Answers (0)
Product Description
These folio storage units allow all your sheet music to be organized and stored efficiently in 50, 75 and 100 slot cabinets. Our 3" casters provide easy mobility to transport each cabinet from room to room. 100 Equal Upper Compartments, 2 Lower Compartment.
PRICE
$2,289.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/4 in |
| Depth | 18 in |
| Height | 48 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Music Furniture |
| Color | Red |
| Series | FS Series |
| Style | Storage Cabinet |
| Material | Wood |
| Number of Compartments | 102 |
| Package Quantity | 1 |
| Manufacturers Part Number | FS-100-OC |
| Base Type | Mobile |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |