Ironwood 2 Compartment Open Storage Cabinet, Oiled Cherry Color
Write a Review
|
Questions & Answers (0)
Product Description
Ironwood 2 Compartment Open Storage Cabinet, Oiled Cherry Color
Ironwood provides plenty of cabinet options to solve your unique storage needs. Open units provide the compartmental storage you need and are ideal when used in a secured room. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
Ironwood provides plenty of cabinet options to solve your unique storage needs. Open units provide the compartmental storage you need and are ideal when used in a secured room. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
PRICE
$1,589.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 30 in |
| Height | 85-1/2 in |
| Weight Capacity | 400 lbs |
Product Details
| Lock Type | No Lock |
| Cabinet Style | Full Height |
| Type | Clear View Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Cherry |
| Door Type | Open Front |
| Style | Double Door |
| Number of Shelves | 1 |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 302-15-O-OC |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |