Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 72"H, Folkstone/Grey
Write a Review
|
Questions & Answers (0)
Product Description
As your needs are diverse, Ironwood mobile storage cabinets offer multiple configurations. From paper and supplies to microscopes and globes, the adjustable shelves and choice of partitions create the right size space for your needs. This portable shelving unit has steel frames on the top and bottom, a durable particleboard core and a scratch-resistant laminate finish. Adjustable shelves accommodate supplies of various sizes. Two of the swivel casters lock to hold the entire cabinet securely in place and support up to 300 pounds of evenly distributed weight.
PRICE
$2,549.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 72 in |
| Weight | 405 lbs |
| Wheel Diameter | 5 in |
Product Details
| Lock Type | No Lock |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 4 |
| Door Type | Open Front |
| Material | Wood |
| Number of Shelves | 5 |
| Construction Type | Assembled |
| Manufacturers Part Number | 2041-O-GG/GG |
| Brand | Ironwood |
| Wheel Material | Hard Rubber |
| Type | Mobile Cabinet |
| Shelf Capacity | 120 lbs |
| Color | Gray |
| Series | Denali |
| Wheel Type | 4 Swivel w/ Ball Bearing Race |
| Style | Open Front |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |