Stationary Wardrobe Cabinets
Most Relevant
Stationary Wardrobe Cabinets are designed for hanging and organizing work uniforms, everyday clothing, tools, and other valuables. These types of cabinets are equipped interior hanging rods that keep full-length clothing neatly organized and multiple shelves to provide space for personal items and equipment handy. Used in workplace settings like employee areas or locker rooms for workers in manufacturing facilities, warehouses, and other industrial settings to secure belongings before entering the workspace.
Stationary Wardrobe Cabinets Accessories
Filters
Width
Depth
Height
Brand
Color
Shelf Capacity
Commercial Duty Steel Wardrobe Cabinets

Commercial Duty Steel Wardrobe Cabinets provide warehouse and factory workers a place to store uniforms, personal clothing, and other supplies. Made of 22- to 24-gauge steel for strength & durability, the cabinets are outfitted with a hang rod to hold full-length garments and shelves with a weight capacity of up to 300 lbs. per shelf.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 72 in | 24 ga | 2 | 200 lbs | Black | All-Welded | Tennsco | WBB2236105 | $529.00 | ||
![]() | 46 in | 24 in | 72 in | - | 2 | 230 lbs | Black | All-Welded | Sandusky | WBB3153134 | $539.00 | ||
![]() | 36 in | 24 in | 72 in | - | 2 | 200 lbs | Black | All-Welded | Sandusky | WBB3153176 | $479.95 | ||
![]() | 48 in | 24 in | 72 in | 22 ga | 1 | 200 lbs | Construction Type | Hallowell | WBB1032054 | as low as $605.00 Save $50.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 22 - 24 ga | 6 | Full Width: 180, Half Width: 90 lbs | Gray | All-Welded | Hirsh Industries | WBB3218263 | $569.00 | ||
![]() | 36 in | 24 in | 72 in | 24 ga | 3 | 150 lbs | All-Welded | Steel Cabinets USA | WBB2542284 | as low as $635.00 Save $54.00 (8%) | |||
![]() | 36 in | 24 in | 72 in | 22 ga | 2 | 180 lbs | All-Welded | Sandusky | WBB3153186 | $379.95 | |||
![]() | 36 in | 24 in | 72 in | 24 ga | 3 | 150 lbs | All-Welded | Steel Cabinets USA | WBB2333878 | as low as $635.00 Save $54.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 22 - 24 ga | 3 | 180 lbs | Gray | All-Welded | Hirsh Industries | WBB3218271 | $535.00 | ||
![]() | 36 in | 24 in | 72 in | 22 ga | 1 | 200 lbs | Construction Type | Hallowell | WBB1032176 | as low as $459.95 Save $40.00 (8%) |
Showing 1-10 of 24 results
Commercial Duty Steel Wardrobe Clear View Cabinets

Commercial Duty Steel Wardrobe Clear View Cabinets provide secure storage for uniforms, personal clothing, and workplace apparel while keeping contents visible through clear door panels. Commercial duty construction includes 22 to 24 gauge steel and shelf capacities up to 300 lbs. Clear-view doors simplify inventory checks and garment identification without opening the cabinet.
Industrial Duty Steel Wardrobe Cabinets

Industrial Duty Steel Wardrobe Cabinets are designed to keep employee uniforms, personal clothes, and other gear safely stored before and during shifts. Crafted from 20- to 22-gauge steel, industrial-duty wardrobe cabinets are strong & durable with shelves capable of supporting up to 400-pounds and an integrated hanging rod to hold full-length garments.
Showing 1-10 of 32 results
Heavy Duty Steel Configurable Wardrobe Cabinets

Heavy Duty Steel Configurable Wardrobe Cabinets provide customizable storage for uniforms, apparel, PPE, and workplace supplies. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors support wardrobe bars, shelves, bins, and accessories that can be adjusted as storage needs change.
Heavy Duty Steel Configurable Wardrobe Cabinets with Electronic Lock

Heavy Duty Steel Configurable Wardrobe Cabinets with Electronic Lock combine adaptable garment storage with controlled access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Electronic locking helps secure uniforms, personal items, and equipment while supporting managed access requirements.
Heavy Duty Steel Configurable Wardrobe Clear View Cabinets

Heavy Duty Steel Configurable Wardrobe Clear View Cabinets provide customizable wardrobe storage with clear-view doors for visibility of stored contents. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Transparent panels simplify inventory checks while wardrobe bars, shelves, and accessories support organized apparel storage.
Heavy Duty Steel Configurable Wardrobe Ventilated Cabinets

Heavy Duty Steel Configurable Wardrobe Ventilated Cabinets combine garment storage with ventilated door designs that promote airflow. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Ventilation supports storage of uniforms, apparel, PPE, and equipment where increased air circulation is preferred.
Extra Heavy Duty Steel Wardrobe Cabinets

Extra Heavy Duty Steel Wardrobe Cabinets provide secure storage for worker uniforms and personal items in warehouse and factory environments. Its 12- to 14-gauge steel construction provides strength and durability, and the cabinets include shelves that support up to 2,500-pounds and a built-in rod to hold and store full-length garments.
Showing 1-10 of 22 results
Extra Heavy Duty Steel Ventilated Wardrobe Cabinets

Equipped with a pegboard for customizable hanging of equipment, Extra Heavy Duty Steel Ventilated Cabinets with Pegboard offer secure, organized tool storage with a ventilated design that helps prevent the buildup of moisture. Extra-heavy-duty cabinets boast a shelf capacity of up to 2,500 lbs and are constructed from 12- to 14-gauge steel to remain strong and durable over time.
Wood Wardrobe Cabinets

Crafted from durable wood with an elegant, natural aesthetic, Wood Wardrobe Cabinets allow personnel to store their uniforms and personal items before and during shifts. Wooden wardrobe cabinets are available with doors for secure storage or open-front styles for quick access to clothing and supplies.
























