Ironwood 3 Compartment Black Grill Door 48-1/2" W Cabinet, Oiled Cherry Color
Write a Review
|
Questions & Answers (0)
Product Description
Ironwood 3 Compartment Black Grill Door 48-1/2" W Cabinet, Oiled Cherry Color
Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
PRICE
$3,489.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 30 in |
| Height | 85-1/2 in |
| Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Cabinet Style | Full Height |
| Type | Clear View Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Cherry |
| Door Type | Ventilated |
| Style | Black Grill Door |
| Number of Shelves | 2 |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 302-12-G-OC |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |