Ironwood 3 Compartment Solid Door Wood Storage Cabinet, Natural Oak Color
Write a Review
|
Questions & Answers (0)
Product Description
Ironwood 3 Compartment Solid Door Wood Storage Cabinet, Natural Oak Color
Ironwood provides plenty of cabinet options to solve your unique storage needs. Solid melamine doors provide full security when locked with the individual lock hasps. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
Ironwood provides plenty of cabinet options to solve your unique storage needs. Solid melamine doors provide full security when locked with the individual lock hasps. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
PRICE
$1,989.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 30 in |
| Height | 85-1/2 in |
| Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Full Height |
| Type | Storage Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Natural Oak |
| Door Type | Solid |
| Style | Laminate Door |
| Number of Shelves | 2 |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 302-12-M-NO |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |